text.skipToContent text.skipToNavigation

TECWERK Countersink DIN 334 C 60 deg nominal diameter 10 mm HSS Z.3


HSS. DIN 334 C. 3 cutters. Countersink angle 60°. Straight shank. Right-hand cutting. Ideal for burr-free and chatter-free countersinking, deburring, and countersinking in steel and cast iron as well as non-ferrous and light metals. Best results at low cutting speed

Article number 8Z487180
Shaft diameter (mm) 6
Length (mm) 50
Cutting material HSS
Cutting direction Right
Countersink angle (°) 60
Packed per 1

Specifications

Shaft diameter (mm) 6
Length (mm) 50
Cutting material HSS
Cutting direction Right
Countersink angle (°) 60
Countersink diameter (mm) 40300

Description

HSS. DIN 334 C. 3 cutters. Countersink angle 60°. Straight shank. Right-hand cutting. Ideal for burr-free and chatter-free countersinking, deburring, and countersinking in steel and cast iron as well as non-ferrous and light metals. Best results at low cutting speed

Article numbers

Article number 8Z487180
EAN 4015448585343
UBB 500751760603
UNSPSC 27112812
Manufacturer article nr  2000865126
Do not close this page. This message will disappear, when the page is fully loaded.