text.skipToContent text.skipToNavigation

TECWERK Concrete drill diameter 5 mm overall length 95 mm


With carbide cutting edge. Made of tempered special steel. Higher breaking strength during impact drilling. Special spiral profile for rapid drill bit progress. With carbide cutting edge

Article number 9B962159
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 5
Holding system Other
Cutting length (mm) 50
Packed per 1

Specifications

Total length (mm) 95
Diameter drill (mm) 5
Shaft diameter (mm) 5
Holding system Other
Cutting length (mm) 50
Suitable for concrete Yes
Suitable for stone Yes
Cutting material Other
Spiral drill Yes

Description

With carbide cutting edge. Made of tempered special steel. Higher breaking strength during impact drilling. Special spiral profile for rapid drill bit progress. With carbide cutting edge

Article numbers

Article number 9B962159
EAN 4015448584827
UBB 500751755918
UNSPSC 27112801
Manufacturer article nr  2000864104
Do not close this page. This message will disappear, when the page is fully loaded.