text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Combination tap HSSG 1/4 inch HEX M4x3.3 mm thread pitch 0.70 mm


HSSG. For drilling, thread cutting, and deburring. With 6.3 mm (1/4″) hexagonal blade in accordance with DIN 3126

Article number 2Y938185
Thread length (mm) 45719
Total length (mm) 39
Thread type Metric
Pitch thread (mm) 0.7000000000000001
Thread size 4
Packed per 1

Specifications

Thread length (mm) 45719
Total length (mm) 39
Thread type Metric
Pitch thread (mm) 0.7000000000000001
Thread size 4
Cutting material Other
Brand Tecwerk

Description

HSSG. For drilling, thread cutting, and deburring. With 6.3 mm (1/4″) hexagonal blade in accordance with DIN 3126

Article numbers

Article number 2Y938185
EAN 4015448640745
UBB 500751852103
UNSPSC 27112806
Manufacturer article nr  2000867334
Do not close this page. This message will disappear, when the page is fully loaded.