text.skipToContent text.skipToNavigation

Tecwerk Combination tap HSSG 1/4 inch HEX M10x8.5 mm thread pitch 1.50 mm


HSSG. For drilling, thread cutting, and deburring. With 6.3 mm (1/4″) hexagonal blade in accordance with DIN 3126

Article number 8C268667
Thread length (mm) 45785
Total length (mm) 59
Thread type Metric
Pitch thread (mm) 45778
Thread size 10
Packed per 1

Specifications

Thread length (mm) 45785
Total length (mm) 59
Thread type Metric
Pitch thread (mm) 45778
Thread size 10
Cutting material Other

Description

HSSG. For drilling, thread cutting, and deburring. With 6.3 mm (1/4″) hexagonal blade in accordance with DIN 3126

Article numbers

Article number 8C268667
EAN 4015448595632
UBB 500751851949
UNSPSC 27112806
Manufacturer article nr  2000867330
Do not close this page. This message will disappear, when the page is fully loaded.