text.skipToContent text.skipToNavigation

TECWERK Circular metal-cutting saw blade tooth profile C saw blade dm 350 mm width 3.0 m


HSS. Vapour-treated as protection against material weld-on. For iron and steelwork materials Tooth profile C: Parabolic tooth with pre-cutter and post-cutter

Article number 8W666340
Saw blade diameter (mm) 350
Tooth distance (mm) 6
Suitable for metal Yes
Bore diameter 32
Cutting width (mm) 3
Packed per 1

Specifications

Saw blade diameter (mm) 350
Tooth distance (mm) 6
Suitable for metal Yes
Bore diameter 32
Cutting width (mm) 3
Number of teeth 180

Description

HSS. Vapour-treated as protection against material weld-on. For iron and steelwork materials Tooth profile C: Parabolic tooth with pre-cutter and post-cutter

Article numbers

Article number 8W666340
EAN 4015448960591
UBB 500751302737
UNSPSC 27112802
Manufacturer article nr  2000814210
Do not close this page. This message will disappear, when the page is fully loaded.