text.skipToContent text.skipToNavigation

Tecwerk Centre drill bit DIN 333 shape A nominal diameter 5 mm HSS right-hand cutting PR


HSS. DIN 333. Shape A. Countersink angle 60°. For producing centring holes according to DIN 332 without protective chamfer. For general use. < 1.0 mm = unilateral type

Article number 4A176513
Total length (mm) 63
Shaft diameter (mm) 45789
Nominal diameter (mm) 5
Cutting material HSS
Tip angle (°) 60
Packed per 1

Specifications

Total length (mm) 63
Shaft diameter (mm) 45789
Nominal diameter (mm) 5
Cutting material HSS
Tip angle (°) 60
Shank shape Other
Cutting direction Right
Brand Tecwerk

Description

HSS. DIN 333. Shape A. Countersink angle 60°. For producing centring holes according to DIN 332 without protective chamfer. For general use. < 1.0 mm = unilateral type

Article numbers

Article number 4A176513
EAN 4015448635819
UBB 500751688101
UNSPSC 27112801
Manufacturer article nr  2000861809
Do not close this page. This message will disappear, when the page is fully loaded.