text.skipToContent text.skipToNavigation

Technical ball, non-ferro Plastic Polyoxymethylene ≈ 80 Shore D packed per piece 16,000MM

Specifications

Diameter 16 mm
Brand Fabory
Color White
Material Plastic
Material technical Polyoxymethylene ≈ 80 Shore D
Info packed per piece

Dimensions

D (mm) 16

Article numbers

Article number 66960.016.000
EAN 8715492895165
UBB 203385185319
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.