text.skipToContent text.skipToNavigation

Bosch Diamond Cutting Disc for Ceramic X-LOCK 7.5x1.6mm Segment 110 x 22.23mm


The X-LOCK Standard for Ceramic Diamond Cutting Disc provides reliable cuts in tiles. Its continuous cutting rim achieves accurate results in all sort of tiles. Additionally, the disc´s high-quality standards are ensured by the Bosch diamond competence centre in Switzerland. Changing cutting discs is fast and convenient thanks to the keyless X-LOCK system.

Article number 1D325019
Application Cutting
Thickness (mm) 7.5
Disc diameter (mm) 110
Suitable for wet operation No
Diamond wheel Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 7.5
Disc diameter (mm) 110
Suitable for wet operation No
Diamond wheel Yes
Bore diameter 22.23
Bowl wheel No
Segment height (mm) 7.5
X-Lock holding device Yes
Brand Bosch
Commodity code
Type Diamond Cutting Disc

Description

The X-LOCK Standard for Ceramic Diamond Cutting Disc provides reliable cuts in tiles. Its continuous cutting rim achieves accurate results in all sort of tiles. Additionally, the disc´s high-quality standards are ensured by the Bosch diamond competence centre in Switzerland. Changing cutting discs is fast and convenient thanks to the keyless X-LOCK system.

Article numbers

Article number 1D325019
EAN 3165140933346
UBB 500699281530
UNSPSC 31191500
Manufacturer article nr  2608615136
Do not close this page. This message will disappear, when the page is fully loaded.