text.skipToContent text.skipToNavigation

Tapping screw ab hexagon washer slotted asme b18.6.3 ASME B18.6.3 Carbon steel SAE Zinc plated

Article number
Brand Fabory
Driving features Slotted
Head shape Hexagon head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated

Specifications

Brand Fabory
Driving features Slotted
Head shape Hexagon head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread

Standards

ASME B18.6.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.