text.skipToContent text.skipToNavigation

Taper pin steel ASME ASME B18.8.2 Carbon steel SAE 1211 0.1720X2.1/2

Article number
Length
Show all lengths
Brand Fabory
Material Carbon steel
Material technical SAE 1211
Info * Dimension B is specified as a reference dimension for determining drilled hole size, B ≈ A - (0,02083 x L)

Specifications

Length 2.1/2 Inch
Brand Fabory
Material Carbon steel
Material technical SAE 1211
Info * Dimension B is specified as a reference dimension for determining drilled hole size, B ≈ A - (0,02083 x L)

Dimensions

A 0.172
A (max.) 0.1733
A (min.) 0.1713
R (max.) 0.182

Standards

ASME B18.8.2

Article numbers

Article number U39000.172.0250
EAN 8712423080065
UBB 500626343783
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.