text.skipToContent text.skipToNavigation

Swiss Tech Slot drill 3 flute DIN 327 Regular Cobalt HSS Uncoated 10,0MM

  1. ART NR 1A119023
  2. EAN 5036140205819
  3. UBB 500650047698
  4. UNSPSC 27110000
  5. Manufacturer article nr  SWT1633310A

Price per 
-


Package: 1

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 33, Regular - Uncoated. Series 33 - Regular Series Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Flute length 22
Number of flutes 3
Shank diameter tolerance h6
Coolant delivery External
Basic material Cobalt HSS
Material grade M42
Cutter diameter 10
Plunge type Centre cutting
Reach type Standard Neck
Length type Regular
Milling application Slotting, Profiling, Semi-finishing, Finishing
Material application Carbon Steel,Alloy Steel,Copper,Aluminium
Helix direction Right
Cutter diameter tolerance e8
Number of cutting ends 1
End mill type Slot Drill
Coating Uncoated
Cutting direction Right
Flute type Helical
Helix angle 30
Total length (mm) 72
Shank size ( mm) 10
Shank type Threaded
DIN 844, 1835B