text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1 Inch X220 (8.3/4)

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 1 Inch
Length 220 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Thread direction Right
Surface treatment Zinc plated
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 1.625
L (mm) 220
M 25

Standards

ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882

Article numbers

Article number 22082.254.222
EAN 8715493206205
UBB 951353670015
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.