text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B16 - Gr.4 1.3/8X215 (8.1/2)

Article number
Diameter
Length
Brand Fabory
Class Gr.B16 - Gr.4
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right

Specifications

Diameter 1.3/8 Inch
Length 215 mm
Brand Fabory
Class Gr.B16 - Gr.4
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
    • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Dimensions

B 2.1875
L (mm) 215
M 34.1

Standards

ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194

Article numbers

Article number 22555.349.215
EAN 8715494356510
UBB 500578221862
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.