text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.1/8X125 (5)

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Thread direction Right
Threads per inch 8

Specifications

Diameter 1.1/8 Inch
Length 125 mm
Brand Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Thread direction Right
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 1.8125
L (mm) 125
M 28.2

Standards

BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2

Article numbers

Article number 22539.285.127
EAN 8715494320658
UBB 500578133182
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.