text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 5/8X175 (6.7/8)


Article number
Diameter
Length
Brand Fabory
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Packed per 1

Specifications

Diameter 5/8 Inch
Length 175 mm
Brand Fabory
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread Unified National Coarse
Threads per inch 11
Weight per piece (g) 323.2
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Commodity code 7318153590

Dimensions

B 1.0625
L (mm) 175
M 15.5

Standards

ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2

Article numbers

Article number 22529.158.175
EAN 8715494353762
UBB 500578420365
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.