text.skipToContent text.skipToNavigation

Structural assembly set with fit bolt EN 15048 Steel Plain 5.6/5 M30X100X50

Article number
Diameter
Length
Brand Fabory
Class 5.6/5
Driving features Hexagon
Head shape Hexagon head
Ls (min.) 50

Specifications

Diameter M30
Length 100 mm
Brand Fabory
Class 5.6/5
Driving features Hexagon
Head shape Hexagon head
Ls (min.) 50
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Fit bolts DIN 7968 and nuts ISO 4032 are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.

Dimensions

b 38.5
d-D M30
ds 31
k 19
L (mm) 100
m (max.) 26.4
P 3.5
s 46

Standards

EN 15048

Article numbers

Article number 08770.300.100
EAN 8717077307704
UBB 500650932345
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.