text.skipToContent text.skipToNavigation

Structural assembly set UNC oversized thread ASME B18.2.6 Carbon or alloy steel ASTM F3125-A563 Hot dip galvanized Gr.A325 Type 1/Gr.DH oversized 1/2-13X2.1/4

Specifiche

Diameter 1/2 Inch
Length 2.1/4 Inch
Brand Fabory
Class Gr.A325 Type 1/Gr.DH
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125-A563
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 2A before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 2B. Suitable nuts must be tapped oversized as per ASTM A563.oversized

Dimensioni

F 0.875
H 0.3125
H1 0.484375
LT (min.) 1
TPI 13

Standard

ASME B18.2.6

Numeri di articolo

Numero articolo U04211.050.0225
EAN 8715492881595
UBB 500624085592
UNSPSC 31162400

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.