text.skipToContent text.skipToNavigation

Straight D-shackle, forged Stainless steel A4 8MM

Specifications

Diameter 8 mm
Material Stainless steel
Material technical A4

Dimensions

A 16
B 32
≈ Breaking load (N) 43800
L (mm) 29
ø 8

Article numbers

Article number 54107.080.001
EAN 4043377306722
UBB 500616996798
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.