text.skipToContent text.skipToNavigation

Stanley Measuring Tape 0-33-720 5m DYNAG


Article number S4226.000.100
Tape width (mm) 32
Length 5
Digital indication No
Magnetic No
Metric graduation Yes
Imperial graduation No
Power return No
Packed per 1

Specifications

Tape width (mm) 32
Length 5
Digital indication No
Magnetic No
Metric graduation Yes
Imperial graduation No
Power return No
With brake No

Article numbers

Article number S4226.000.100
EAN 3253560337209
UBB 420190868448
UNSPSC 41114201
Manufacturer article nr  0-33-720
Do not close this page. This message will disappear, when the page is fully loaded.