text.skipToContent text.skipToNavigation

Stahlwille Transport Chassis 4-Wheel 719 x 475 x 221mm


oil- and acid-resistant smooth-running wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakespowder-coated body (black, RAL 9005)can be combined with tool chest No. 93 TOP BOX

Article number 7T546871
Colour Other
Width 719
Height 221
Length (m) 475
Type of tyres Other
Packed per 1

Specifications

Colour Other
Width 719
Height 221
Length (m) 475
Type of tyres Other
Surface protection stand Other
Material transport plain Other
With brake Yes
Brand Stahlwille
Commodity code
Type Transport Chassis

Description

oil- and acid-resistant smooth-running wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakespowder-coated body (black, RAL 9005)can be combined with tool chest No. 93 TOP BOX

Article numbers

Article number 7T546871
EAN 4018754334421
UNSPSC 27110000
Manufacturer article nr  81200158
Do not close this page. This message will disappear, when the page is fully loaded.