text.skipToContent text.skipToNavigation

Stahlwille 40D/23/6K Socket Spanner Set in Plastic Box 1/4" Drive 29-Piece

Specifications

Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 0
Total number of tools 29
Connection size (mm) 6.35
Number of sockets for screwdriver 12
Number of Torx sockets 0
Number of hexagonal sockets 11
With ratchet Yes
Brand Stahlwille
Commodity code
Model 40D/23/6K
Type Socket Spanner Set

Article numbers

Article number 4V327161
EAN 4018754261581
UBB 500636303264
UNSPSC 27111703
Manufacturer article nr  96011306
Do not close this page. This message will disappear, when the page is fully loaded.