text.skipToContent text.skipToNavigation

Stahlwille 29 Wrench Set in Cardboard 8-22mm Chrome Plated 7-Piece


With metric dimensions, uneven width sizesWith swivelling hexagonDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome platedIn cardboard packaging

Article number G0282.001.770
Total number of tools 7
Number of swivelhead spanners 7
Brand Stahlwille
Weight per piece (g) 1520
Commodity code 8204110000
Packed per 1

Specifications

Total number of tools 7
Number of swivelhead spanners 7
Brand Stahlwille
Weight per piece (g) 1520
Commodity code 8204110000
Type Wrench Set

Description

With metric dimensions, uneven width sizesWith swivelling hexagonDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome platedIn cardboard packaging

Article numbers

Article number G0282.001.770
EAN 4018754081264
UBB 203120265012
UNSPSC 27111729
Manufacturer article nr  96430101
Do not close this page. This message will disappear, when the page is fully loaded.