text.skipToContent text.skipToNavigation

Stahlwille Adapter 3/8" x 1/2" Square Drive Steel 35mm


1/2" inner square to 3/8" outer square (12.5 x 10 mm)Max. load 202 N·mHPQ® high performance steelDIN 3123/ISO 3316

Article number
Surface protection Chromium-plated
Length (m) 35
Connection size socket side 1/2 inch
Connection size socket side (mm) 12.7
Type at tool side Square (male)
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 35
Connection size socket side 1/2 inch
Connection size socket side (mm) 12.7
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/8 inch
Connection size at tool side (mm) 9.525
Tested according to ISO 3316 Yes
Brand Stahlwille
Weight per piece (g) 53
Commodity code 8466103800
Type Adapter

Description

1/2" inner square to 3/8" outer square (12.5 x 10 mm)Max. load 202 N·mHPQ® high performance steelDIN 3123/ISO 3316

Article numbers

Article number G0472.000.513
EAN 4018754013029
UBB 203122117237
UNSPSC 27110000
Manufacturer article nr  13030002

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.