text.skipToContent text.skipToNavigation

Stahlwille 7728 Transducer for Laboratory Purpose 60Nm #6 3/8" Square Drive


patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Numero articolo G0693.728.006
Type of accessories/components Other
Holding fixture 3/8 inch
Max. torque (Nm) 60
Accessories Yes
Part No
Confezionato per 1

Specifiche

Type of accessories/components Other
Holding fixture 3/8 inch
Max. torque (Nm) 60
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 3136
Commodity code 82041100
Type Transducer

Descrizione

patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Numeri di articolo

Numero articolo G0693.728.006
EAN 4018754239368
UBB 500623935532
UNSPSC 27111715
Nr articolo produttore  96524006
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.