text.skipToContent text.skipToNavigation

Stahlwille 7728 Transducer for Laboratory Purpose 20Nm #2 1/4" Square Drive


patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Cod Articol G0693.728.002
Type of accessories/components Other
Holding fixture 1/4 inch
Max. torque (Nm) 20
Accessories Yes
Part No
Ambalat la 1

Specificații

Type of accessories/components Other
Holding fixture 1/4 inch
Max. torque (Nm) 20
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 2415
Commodity code 82041100
Type Transducer

Descriere

patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Numerele articolelor

Cod Articol G0693.728.002
EAN 4018754239344
UBB 500623935383
UNSPSC 27111715
Nr. articol producător 96524002
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.