text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Stahlwille 70VK Ring Insert Tool for 734/4 3/8 to 1/4" Drive Socket Wrench 24.7mm


without a ball or pin (so not suitable for bolt tightening)optimum measuring results during calibration thanks to reduced lateral forces

Article number G0675.001.014
Total length (mm)
Design Square fitting
Type of accessories/components Other
Holding fixture 1/4 inch
Connection size 1/4 inch
Packed per 1

Specifications

Total length (mm) 24.7
Design Square fitting
Type of accessories/components Other
Holding fixture 1/4 inch
Connection size 1/4 inch
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 15
Commodity code
Type Ring Insert Tool

Description

without a ball or pin (so not suitable for bolt tightening)optimum measuring results during calibration thanks to reduced lateral forces

Article numbers

Article number G0675.001.014
EAN 4018754192342
UBB 500574812649
UNSPSC 27111715
Manufacturer article nr  59011014
Do not close this page. This message will disappear, when the page is fully loaded.