text.skipToContent text.skipToNavigation

Stahlwille 6546 External Circlip Pliers 3-10mm 90° Angled Tip A01 0.9mm Polished 125mm


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article number 9O970640
Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 125
Isolation protection 1000 V No
Chucking range (mm) 3 - 10
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Commodity code
Model 6546
Type External Circlip Pliers

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article numbers

Article number 9O970640
EAN 4018754333929
UNSPSC 27110000
Manufacturer article nr  65466101
Do not close this page. This message will disappear, when the page is fully loaded.