text.skipToContent text.skipToNavigation

Stahlwille 6543 Internal Circlip Pliers 19-60mm Straight Tip J2 1.8mm Chrome Plated 180mm


DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedchrome plated headchrome plated, chequered handle

Article number 7R380577
Design Straight
Insulated No
With spring No
Length (mm) 180
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated No
With spring No
Length (mm) 180
Isolation protection 1000 V No
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Commodity code
Model 6543
Type Internal Circlip Pliers

Description

DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedchrome plated headchrome plated, chequered handle

Article numbers

Article number 7R380577
EAN 4018754333578
UNSPSC 27110000
Manufacturer article nr  65434102
Do not close this page. This message will disappear, when the page is fully loaded.