text.skipToContent text.skipToNavigation

Stahlwille 6543 Internal Circlip Pliers 12-25mm Straight Tip J1 1.3mm Chrome Plated 140mm


DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedchrome plated headchrome plated, chequered handle

Artikelnummer 3R858572
Design Straight
Insulated No
With spring No
Length (mm) 140
Isolation protection 1000 V No
Verpakt per 1

Specificaties

Design Straight
Insulated No
With spring No
Length (mm) 140
Isolation protection 1000 V No
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Commodity code 82032000
Model 6543
Type Internal Circlip Pliers

Omschrijving

DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedchrome plated headchrome plated, chequered handle

Artikelnummers

Artikelnummer 3R858572
EAN 4018754333561
UNSPSC 27110000
Fabrikant artikelnummer 65434101
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.