text.skipToContent text.skipToNavigation

Stahlwille 55 A 13/16 Socket 13/16" Bi-Hex 16.5mm Depth 3/4" Square Drive Steel Chrome Plated 51mm


SAE AS 954-E (test values), ASME B 107.1AS-drive and HPQ® high performance steel up to 1 1/2", chrome plated

Article number
Surface protection Chromium-plated
Length (m) 51
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 51
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 16.5
Wrench width (inch) 13/16 inch
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 216
Commodity code
Model 55 A 13/16
Type Socket

Description

SAE AS 954-E (test values), ASME B 107.1AS-drive and HPQ® high performance steel up to 1 1/2", chrome plated

Article numbers

Article number G0400.206.001
EAN 4018754127214
UBB 500501407018
UNSPSC 27111704
Manufacturer article nr  05410042

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.