text.skipToContent text.skipToNavigation

Stahlwille 52 11 Socket 11mm Hex 9.5mm Depth 1/2" Square Drive Steel Chrome Plated 38mm


With AS-Drive, grips the flanks of the screw/nut and not the edgesNumerous sockets are unusable because their wall thickness makes work in tight places impossible. STAHLWILLE sockets are extra slim and yet extremely durable!

Article number
Surface protection Chromium-plated
Wrench width (mm) 11
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 11
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 9.5
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 58
Commodity code
Model 52 11
Type Socket

Description

With AS-Drive, grips the flanks of the screw/nut and not the edgesNumerous sockets are unusable because their wall thickness makes work in tight places impossible. STAHLWILLE sockets are extra slim and yet extremely durable!

Article numbers

Article number G0366.110.001
EAN 4018754005833
UBB 203122110463
UNSPSC 27111704
Manufacturer article nr  03030011

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.