text.skipToContent text.skipToNavigation

Stahlwille 51 S 20,8 Socket 20.8mm Hex 22mm Depth 1/2" Square Drive Steel Chrome Plated 83mm


extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 20.8
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 20.8
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 22
Wrench width (inch) 13/16 inch
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 203
Commodity code
Model 51 S 20,8
Type Socket

Description

extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article numbers

Article number G0372.208.001
EAN 4018754007196
UBB 203122362171
UNSPSC 27111704
Manufacturer article nr  03240208

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.