text.skipToContent text.skipToNavigation

Stahlwille 456 12 Socket 12mm Hex 9.5mm Depth 3/8" Square Drive Steel Chrome Plated 28mm


DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 12
Length (m) 28
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 12
Length (m) 28
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 9.5
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 24
Commodity code
Model 456 12
Type Socket

Description

DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article numbers

Article number G0331.120.001
EAN 4018754002931
UBB 203122105356
UNSPSC 27111704
Manufacturer article nr  02110012

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.