text.skipToContent text.skipToNavigation

Stahlwille 44KTXB Torx Bit Socket T25 1/4" Drive Alloy Steel Chrome Plated 28mm


with hole in the drive tip (TORX® Tamper Resistant)for recessed TORX® screwschrome alloy steel, chrome plated

Article number
Total length (mm) 28
Size (TX) 25
Connection size 1/4 inch
Brand Stahlwille
Weight per piece (g) 11
Packed per 1

Specifications

Total length (mm) 28
Size (TX) 25
Connection size 1/4 inch
Brand Stahlwille
Weight per piece (g) 11
Commodity code
Type Torx Bit Socket

Description

with hole in the drive tip (TORX® Tamper Resistant)for recessed TORX® screwschrome alloy steel, chrome plated

Article numbers

Article number G0328.000.025
EAN 4018754150403
UBB 500500108211
UNSPSC 27111704
Manufacturer article nr  01351025

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.