text.skipToContent text.skipToNavigation

Stahlwille 40 DL 9 Socket 9mm Bi-Hex 8mm Depth 1/4" Square Drive Steel Chrome Plated 50mm


extra deepDIN EN 3710, DIN EN 3709, DIN 3124/ISO 2725-1, ASME B 107.5MHPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 9
Length (m) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 9
Length (m) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 8
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 31
Commodity code
Model 40 DL 9
Type Socket

Description

extra deepDIN EN 3710, DIN EN 3709, DIN 3124/ISO 2725-1, ASME B 107.5MHPQ® high performance steel, chrome plated

Article numbers

Article number G0303.090.001
EAN 4018754000852
UBB 203122401771
UNSPSC 27111704
Manufacturer article nr  01240009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.