text.skipToContent text.skipToNavigation

Stahlwille 24 Ring Spanner 14 x 17mm Chrome Alloy Steel 200mm


metric width across flats10° angledwith double hexagonDIN 3118/ISO 3318sturdy, slim and lightweight designextremely resilient and durableSTAHLWILLE round finish for a pleasant, non-slip feeldrop-forged, hardened and cooled in an oil bathChrome-Alloy-Steel, chrome-plated

Article number
Surface protection Chromium-plated
Length (m) 200
Wrench size large (mm) 17
Wrench size small (mm) 14
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 200
Wrench size large (mm) 17
Wrench size small (mm) 14
Single wrench model No
Open model Yes
Brand Stahlwille
Weight per piece (g) 119
Commodity code
Type Ring Spanner

Description

metric width across flats10° angledwith double hexagonDIN 3118/ISO 3318sturdy, slim and lightweight designextremely resilient and durableSTAHLWILLE round finish for a pleasant, non-slip feeldrop-forged, hardened and cooled in an oil bathChrome-Alloy-Steel, chrome-plated

Article numbers

Article number G0275.014.017
EAN 4018754021949
UBB 203120172457
UNSPSC 27111743
Manufacturer article nr  41081417

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.