text.skipToContent text.skipToNavigation

Stahlwille 220A Ring Spanner 7/8 x 1" Steel Chrome Plated 430mm


extra longwith Spline-Drive profile15° angledMS-33787, MIL-W-8982HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Length (m) 430
Cranked Yes
Wrench size large (mm) 32
Wrench size small (mm) 28
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 430
Cranked Yes
Wrench size large (mm) 32
Wrench size small (mm) 28
Single wrench model No
Low spark model No
Weight per piece (g) 582
Commodity code
Type Ring Spanner

Description

extra longwith Spline-Drive profile15° angledMS-33787, MIL-W-8982HPQ® high performance steel, chrome plated

Article numbers

Article number G0264.028.032
EAN 4018754133567
UBB 500501471022
UNSPSC 27111743
Manufacturer article nr  41162832

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.