text.skipToContent text.skipToNavigation

Stahlwille 17 Wrench Set in Bag 8-19mm Chrome Plated 12-Piece


spanners with imperial dimensions, equal widths in roll-up pouchjaw side straight, ring side 15° angledsturdy, slim and lightweight intelligent designhigh bending strength due to double T-profilenon-slip, skin-friendly surfaceextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome platedsturdy roll-up pouch with hook and loop fastener made of polyestermesh inserts allow visibility of the inserted toolsafe protection of the tool with minimum space requirement

Article number
Surface protection Chromium-plated
Packaging Other
Total number of tools 12
Number of ratchet combination wrenches 12
Number of reversible ratchet wrenches 12
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Other
Total number of tools 12
Number of ratchet combination wrenches 12
Number of reversible ratchet wrenches 12
Wrench width (mm) 8 - 19
Brand Stahlwille
Weight per piece (g) 1637
Commodity code
Type Wrench Set

Description

spanners with imperial dimensions, equal widths in roll-up pouchjaw side straight, ring side 15° angledsturdy, slim and lightweight intelligent designhigh bending strength due to double T-profilenon-slip, skin-friendly surfaceextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome platedsturdy roll-up pouch with hook and loop fastener made of polyestermesh inserts allow visibility of the inserted toolsafe protection of the tool with minimum space requirement

Article numbers

Article number G0270.170.012
EAN 4018754239313
UBB 500623924643
UNSPSC 27111743
Manufacturer article nr  96411712

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.