text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Power tools
Accessories & parts
Other accessories
G0241.001.775
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille 14 Wrench Set in Bag 8-22mm Chrome Plated 11-Piece
Add to catalogue
Previous
Next
Article number
Packaging
Case
Total number of tools
11
Number of combination spanners
11
Wrench width (mm)
8 - 22
Weight per piece (g)
1122
View all specifications
Specifications & standards
Product variants
Downloads
Related products
Specifications
Packaging
Case
Total number of tools
11
Number of combination spanners
11
Wrench width (mm)
8 - 22
Weight per piece (g)
1122
Commodity code
View
Type
Wrench Set
Download as PDF
Print
Description
spanners with metric, equal wrench sizes in roll-up pouchDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 10° angledsturdy, slim and lightweight intelligent constructionhigh bending strength due to double T-profileSTAHLWILLE round finish ensures a surface that is pleasant to the skin and has a good gripextremely resilient, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy-steel, chrome plated Robust roll-up bag with hook-and-loop fastener made of polyesterMesh inserts allow a view of the inserted toolSafe protection of the tool with minimum space requirementEmbroidered STAHLWILLE logo. Content: SW 8, 10, 13, 16, 17, 18, 19, 22 mm
Article numbers
Article number
G0241.001.775
EAN
4018754080724
UBB
203120262381
UNSPSC
27111726
Manufacturer article nr
96401006
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering