text.skipToContent text.skipToNavigation

Stahlwille 12A Open End Wrench 7/32" Chrome Plated 78mm Length


spanners with equal widths across flatsstraight design, jaw position 15° and 75°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Article number
Surface protection Chromium-plated
Length (m) 78
Single wrench model No
Low spark model No
Wrench size small (inch) Other
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 78
Single wrench model No
Low spark model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Brand Stahlwille
Weight per piece (g) 6
Commodity code
Type Open End Wrench

Description

spanners with equal widths across flatsstraight design, jaw position 15° and 75°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Article numbers

Article number G0225.056.001
EAN 4018754019953
UBB 203120230453
UNSPSC 27111726
Manufacturer article nr  40461414

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.