text.skipToContent text.skipToNavigation

Stahlwille 12 Wrench Set in Bag 4-11mm Chrome Plated 10-Piece


Wrenches with metric dimensions, uneven wrench sizes in a roll-up caseStraight design, jaw position 15° and 75°Sturdy, slim and lightweight intelligent designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely sturdy, exceptionally durableDrop-forged, hardened and cooled in oil bathChrome-alloy steel, chrome platedSturdy roll-up case with hook and loop fastener made of polyesterMesh inserts allow visibility of the inserted toolSafe protection of the tool with minimum space requirement. Embroidered STAHLWILLE logo.

Article number
Number of open-end spanners 10
Total number of tools 10
Brand Stahlwille
Weight per piece (g) 167
Commodity code
Packed per 1

Specifications

Number of open-end spanners 10
Total number of tools 10
Brand Stahlwille
Weight per piece (g) 167
Commodity code
Type Wrench Set

Description

Wrenches with metric dimensions, uneven wrench sizes in a roll-up caseStraight design, jaw position 15° and 75°Sturdy, slim and lightweight intelligent designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely sturdy, exceptionally durableDrop-forged, hardened and cooled in oil bathChrome-alloy steel, chrome platedSturdy roll-up case with hook and loop fastener made of polyesterMesh inserts allow visibility of the inserted toolSafe protection of the tool with minimum space requirement. Embroidered STAHLWILLE logo.

Article numbers

Article number G0221.001.815
EAN 4018754080564
UBB 203120260716
UNSPSC 27111726
Manufacturer article nr  96400653

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.