text.skipToContent text.skipToNavigation

Stahlwille 12 Open End Wrench 12mm Chrome Plated 116mm Length


straight design, jaw position 15° and 75°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Article number
Surface protection Chromium-plated
Length (m) 116
Wrench size large (mm) 12
Wrench size small (mm) 12
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 116
Wrench size large (mm) 12
Wrench size small (mm) 12
Single wrench model No
Low spark model No
Brand Stahlwille
Weight per piece (g) 27
Commodity code
Type Open End Wrench

Description

straight design, jaw position 15° and 75°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Article numbers

Article number G0225.120.001
EAN 4018754018635
UBB 203120229893
UNSPSC 27111726
Manufacturer article nr  40061212

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.