text.skipToContent text.skipToNavigation

STAH TCS+NO.13 6-24 96830121

Article number 0T351765
Length (L) (mm) 460
Height (mm) 30
Type nr. 96830121
Weight (g) 1940
Width (mm) 250
Content of set SW 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24 mm

Specifications

Length (L) (mm) 460
Height (mm) 30
Type nr. 96830121
Weight (g) 1940
Width (mm) 250
Content of set SW 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24 mm

Article numbers

Article number 0T351765
EAN 4018754248766
UBB 500636318031
UNSPSC 27111714
Manufacturer article nr  96830121
Do not close this page. This message will disappear, when the page is fully loaded.