text.skipToContent text.skipToNavigation

Stahlwille 35 C PKW Wheel Brace 17 x 19 x 22mm Alloy Steel Chrome Plated 400mm Length


DIN 3119/ISO 6788forged centre section, pressed-in extension arms with extra deep forged socket headsChrome Alloy Steel, chrome plated

Article number G0290.001.780
Surface protection Chromium-plated
Weight 5020
Total length (mm) 400
Wrench width 1 (mm) 17
Wrench width 2 (mm) 19
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 5020
Total length (mm) 400
Wrench width 1 (mm) 17
Wrench width 2 (mm) 19
Wrench width 3 (mm) 22
Wrench width 4 (mm) 12.5
Brand Stahlwille
Weight per piece (g) 2050
Commodity code
Model 35 C PKW
Type Wheel Brace

Description

DIN 3119/ISO 6788forged centre section, pressed-in extension arms with extra deep forged socket headsChrome Alloy Steel, chrome plated

Article numbers

Article number G0290.001.780
EAN 4018754025923
UBB 203120259254
UNSPSC 27111714
Manufacturer article nr  43030006
Do not close this page. This message will disappear, when the page is fully loaded.