text.skipToContent text.skipToNavigation

STAH 95VA/8A/1480TCS TROLLEY+SET91930044

Article number 0S314669
Length (L) (mm) 823
Length (L) (mm) 823
Contents Filled
Height (mm) 497.00000000000006
Height (mm) 497
Number of drawers 8
Type nr. 95VA/8A/1480TCS

Specifications

Length (L) (mm) 823
Length (L) (mm) 823
Contents Filled
Height (mm) 497.00000000000006
Height (mm) 497
Number of drawers 8
Type nr. 95VA/8A/1480TCS
Weight (g) 90400
Weight (g) 90400
Width (mm) 1020.9

Standards

DIN 3126

Article numbers

Article number 0S314669
EAN 4018754219995
UBB 500636291048
UNSPSC 24112401
Manufacturer article nr  91930044
Do not close this page. This message will disappear, when the page is fully loaded.