text.skipToContent text.skipToNavigation

ST+2N SA320-L7/SA194-4 HDG 3/4X140

Article number PIMU4191140
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifications

Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Standards

ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194

Article numbers

Article number PIMU4191140
Do not close this page. This message will disappear, when the page is fully loaded.