text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, heavy duty ASME ASME B18.8.2 Stainless spring steel SAE 51420 1/4X1 Inch

Specifications

Length 1 Inch
A (nom.) 0.25
Brand Fabory
Material Stainless spring steel
Material technical SAE 51420
Info
  • V = minimum double shear load in lb.

Dimensions

A (max.) 0.268
B (max.) 0.243
C (ref.) 0.065
A (min.) 0.258
V 7800

Standards

ASME B18.8.2

Article numbers

Article number U51431.025.0100
EAN 8715494005227
UBB 500626423635
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.