text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, light duty ASME ASME B18.8.2 Stainless spring steel SAE 51420 1/16X3/8

Specifications

Length 3/8 Inch
A (nom.) 0.0625
Material Stainless spring steel
Material technical SAE 51420
Info
  • V = minimum double shear load in lb.

Dimensions

A (max.) 0.073
B (max.) 0.059
C (ref.) 0.028
A (min.) 0.067
V 205

Standards

ASME B18.8.2

Article numbers

Article number U51432.006.0037
EAN 8715494000307
UBB 500626427859
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.