text.skipToContent text.skipToNavigation

SPIT Chemical fixing threaded rod Steel Zinc plated M24

Specyfikacje

Diameter M24
Length 300 mm
Brand Spit
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. Maxima
Info
  • Full boxes only.
    • M8 - M16 are supplied including setting tool
    • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
    • For further technical data the approval is available on request.

Wymiary

Allowable load (kN) 38
d-D M24
Depth of drilled hole to deepest point (homin.-homax.) 210
Diameter of clearance hole in the fixture (df) 26
Edge distance (Ccr, N), characteristic 210
Effective anchorage depth (hef.min.-hef.max.) 210
L (mm) 300
Minimal edge distance (Cmin.) 105
Minimal spacing (Smin.) 105
Minimal thickness of concrete element (hmin.) 300
Nominal diameter of drill bit (do) 28
Spacing (Scr, N), characteristic 420
Thickness of the fixture 64
Tightening torque (Nm) 200

Numery artykułów

Numer artykułu 70636.240.001
EAN 8715494469029
UBB 500503079534
UNSPSC 31161601
Artykuł producenta nr 655240

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.