text.skipToContent text.skipToNavigation

Sperian by Honeywell Safety glasses Clear


Article number W4024.005.504
Design Twin lens spectacles
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof No
Packed per 1

Specifications

Design Twin lens spectacles
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof No
Anti-Fog No
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Colour frame Multi-coloured
Brand Honeywell
Weight per piece (g) 70

Article numbers

Article number W4024.005.504
EAN 7312550055045
UBB 500614196805
UNSPSC 46181802
Manufacturer article nr  1005504
Do not close this page. This message will disappear, when the page is fully loaded.